Zoro Homepage

30" Walnut Wood Two Drawers Filing Cabinet

  • Mfr # 568315

  • Zoro # G822368965


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Width
31.5 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
29.5 in
Overall Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568315
Zoro #
G822368965
UPC #
-
Country of Origin
China

Dimensions

Width
31.5 in
Height
29.5 in
Overall Depth
15.5 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Filing Cabinet
Material
Manufactured Wood

Description

The 30-inch walnut wood two drawers filing cabinet combines functionality with an industrial aesthetic. Crafted from durable manufactured wood, this cabinet exudes a rich walnut color that adds warmth to any space. Featuring two spacious drawers, it provides ample storage for your important documents and supplies. Its sleek design allows it to fit seamlessly in both home offices and professional environments. The sturdy construction ensures longevity, making it a reliable choice for your organizational needs. Elevate your workspace while keeping everything tidy and within reach with this stylish filing cabinet. 29.5-inch h x 31.5-inch w x 15.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.