
30" White Aluminum Outdoor Bar Height Chair
Mfr # 668810
Zoro # G022832501
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Footrest Included
Yes
Product Type
Bar Height
Style
Transitional
Seat Back Type
Full Back
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668810
Zoro #
G022832501
UPC #
-
Country of Origin
China
Dimensions
Chair Height
44.9 in
Chair Depth
23.6 in
Seat Height
30.3 in
Chair Width
18.9 in
Details
Footrest Included
Yes
Product Type
Bar Height
Style
Transitional
Seat Back Type
Full Back
Assembly
Full Assembly Needed
Stackable Chairs
No
Includes Arms
No
Number of Chairs
1
Item
Outdoor Bar Chairs
Commercial Use
Yes
Chair Frame Color
White
Chair Seat Material
Aluminum
Seat Style
Rectangle
Chair Seat Color
White
Chair Weight Capacity
295 lb
Swivel Chairs
No
Description
Comfortable enough to sit in for a while, this 30-inch white aluminum outdoor bar height chair will transcend the look of your space with spa, restaurant, or boutique hotel style. The white color and picket fence slat design will leave an indelible mark that showcases class with a clean and updated casual look. A full back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. For indoor use or outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 44.90-inch h x 18.90-inch w x 23.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.