30" White And Black Sherpa And Upholstered Arm Chair

  • Mfr # 572295

  • Zoro # G922363136


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Seat Color
White Black
Assembly Required
Full Assembly Needed
Overall Height
33.5 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572295
Zoro #
G922363136
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.5 in
Overall Width
30 in
Overall Depth
34 in

Details

Commercial Use
Yes
Seat Color
White Black
Assembly Required
Full Assembly Needed
Item
Accent Chair

Description

This 30-inch white and black sherpa and upholstered arm chair will add a beautiful decorative accent to your decor. This sturdy sherpa and 100% polyester upholstered arm chair comes in a chic solid white color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. 33.5-inch h x 30-inch w x 34-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.