Zoro Homepage

30" White and Gold Boucle Slipper Chair

  • Mfr # 520662

  • Zoro # G322345503


product price: $1,509.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Seat Color
White Gold
Overall Width
30.3 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Overall Height
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520662
Zoro #
G322345503
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30.3 in
Overall Height
25.6 in
Overall Depth
33.5 in

Details

Seat Color
White Gold
Assembly Required
No Assembly Needed
Item
Accent Chair
Commercial Use
Yes

Description

A mix of form and function, this 30-inch white and gold boucle slipper chair will bring a good looking and usable accent to your space. This sturdy boucle upholstered slipper chair comes in a chic solid white color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood and features a fixed back that comes complete with soft and comfortable cushioning. 25.6-inch h x 30.3-inch w x 33.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.