Zoro Homepage

30" White And Natural Rounded Fiberglass And Solid Wood Dining Table

  • Mfr # 520870

  • Zoro # G322358015


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Partial Assembly Needed
Height
29 in
Width
30 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520870
Zoro #
G322358015
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Width
30 in
Depth
30 in

Details

Item
Dining Table
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
White Brown

Description

Add handsome, fashionable design to your dining space with this 30" white and natural manufactured wood and solid wood dining table. Quality construction from the natural solid wood base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Seat up to 3 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29" H x 30" W x 30" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.