
30" White And Natural Solid Wood Dining Table
Mfr # 520872
Zoro # G622358104
product price: $619.99
/eaKey Features
Width
29.5 in
Color
White
Depth
47 in
Height
29 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520872
Zoro #
G622358104
UPC #
-
Country of Origin
China
Dimensions
Width
29.5 in
Depth
47 in
Height
29 in
Details
Color
White
Item
Dining Table
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Enjoy making memories around this gorgeous 30" white and natural solid wood dining table. Quality construction from the natural solid wood base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29" H x 29.5" W x 47" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.