
30" White And Natural Wood Four Drawer Dresser
Mfr # 552257
Zoro # G022363531
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Height
41 in
Width
30 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552257
Zoro #
G022363531
UPC #
-
Country of Origin
Brazil
Dimensions
Height
41 in
Width
30 in
Depth
16 in
Size
No
Length
41 in
Details
Item
Dressers
Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Color
Natural, White
Dovetail Drawer Joints
No
Doors Included
No
Felt Lined Drawers
No
Number of Drawers
4
Dresser Orientation
Vertical
Hutch Included
No
Commercial Use
Yes
Soft Close or Self Close Drawer Glides
No
Dresser Type
Standard Dresser
Style
Modern
Description
Add personality to your bedroom style and a feeling of coziness with this 30-inch white and natural wood four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The natural and white coloration of this piece is neutral and will blend easily with most any decor. 41-inch h x 30-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.