Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White And Natural Wood One Drawer Nightstand

  • Mfr # 553691

  • Zoro # G722352118


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
15.7 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553691
Zoro #
G722352118
UPC #
-
Country of Origin
Colombia

Dimensions

Width
15.7 in
Depth
13 in
Height
29.5 in

Details

Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 30-inch white and natural wood one drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 29.5-inch h x 15.7-inch w x 13-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.