
30" White And Natural Wood Three Drawer Dresser
Mfr # 552260
Zoro # G222364505
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
16 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Natural, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552260
Zoro #
G222364505
UPC #
-
Country of Origin
Brazil
Dimensions
Width
30 in
Depth
16 in
Height
32 in
Length
32 in
Size
No
Details
Assembly Required
Full Assembly Needed
Item
Dressers
Application Type
Yes
Color
Natural, White
Material
Manufactured Wood
Dresser Orientation
Vertical
Hutch Included
No
Number of Drawers
3
Dresser Type
Standard Dresser
Capacity
20 lb
Doors Included
No
Felt Lined Drawers
No
Style
Modern
Soft Close or Self Close Drawer Glides
No
Commercial Use
Yes
Dovetail Drawer Joints
No
Description
Add personality to your bedroom style and a feeling of coziness with this 30-inch white and natural wood three drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The natural and white coloration of this piece is neutral and will blend easily with most any decor. 32-inch h x 30-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.