
30" White And Nickel Glass Novelty Table Lamp With White Drum Shade
Mfr # 643367
Zoro # G922356848
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
30 in
Color
White
Depth
15 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643367
Zoro #
G922356848
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Depth
15 in
Width
15 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
Description
Add a bright anchor to your room with this 30-inch white and nickel glass novelty table lamp with white drum shade. The base of this lamp is made of white and nickel glass. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 30.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.