
30" White and Silver Genuine Marble and Aluminum Round Cross Legs Coffee Table
Mfr # 565084
Zoro # G122371672
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Height
15.7 in
Assembly Required
Full Assembly Needed
Depth
30 in
Width
30 in
Tabletop Color
White Silver/Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565084
Zoro #
G122371672
UPC #
-
Country of Origin
India
Dimensions
Height
15.7 in
Depth
30 in
Width
30 in
Details
Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
White Silver/Coffee
Application Type
Yes
Description
Make your living room or family room really stand out with this 30-inch white and silver genuine marble and aluminum round cross legs coffee table. The white genuine marble top of this table is a nice visual contrast to the high quality, silver aluminum of the base. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 15.7-inch h x 30-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.