
30" White Boucle Storage Ottoman
Mfr # 590483
Zoro # G122373010
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Application Type
No
Depth
15 in
Width
30 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590483
Zoro #
G122373010
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
30 in
Height
15 in
Details
Item
Ottoman
Application Type
No
Assembly Required
Full Assembly Needed
Color
White
Description
Optimize your space and add some charm to your room with the 30-inch white boucle storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 15-inch h x 30-inch w x 15-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.