
30" White Four Drawer Standard Chest
Mfr # 552263
Zoro # G922343190
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
30 in
Height
41 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552263
Zoro #
G922343190
UPC #
-
Country of Origin
Brazil
Dimensions
Width
30 in
Height
41 in
Depth
16 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Color
White
Material
Manufactured Wood
Description
Enhance your room into a visually delightful and highly functional space with this 30-inch white four drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 41-inch H x 30-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.