Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White Marble Cylinder Table Lamp With White Drum Shade

  • Mfr # 546108

  • Zoro # G122364568


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Height
29.5 in
Depth
15 in
Assembly Required
Partial Assembly Needed
Color
White
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546108
Zoro #
G122364568
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Depth
15 in
Width
15 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Application Type
No
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 30-inch white marble cylinder table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of white marble. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 29.5-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.