Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White Rounded Aluminum Folding Outdoor Bistro Table with Umbrella Hole

  • Mfr # 606430

  • Zoro # G622346217


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width
30 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606430
Zoro #
G622346217
UPC #
-
Country of Origin
India

Dimensions

Height
27.5 in
Width
30 in
Depth
30 in

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Table

Description

Upgrade your outdoor space with our versatile and stylish 30-inch white rounded aluminum folding outdoor bistro table with umbrella hole. A great way to add a functional and stylish outdoor dining and entertaining space to your home, this table is functional without taking up too much space. When you no longer need it, you can easily collapse it and store it away. On hot, sunny days, an umbrella can offer much-needed relief from the sun's intense rays, making outdoor dining or relaxation much more comfortable and enjoyable. Perfect for entertaining guests or just relaxing with family, this compact bistro table is the ultimate addition to your balcony, porch, patio, poolside, garden, or yard. 27.5-inch h x 30-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.