
30" White Solid Wood Distressed One Drawer Nightstand
Mfr # 521197
Zoro # G222359402
product price: $1,129.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Height
30 in
Assembly Required
No Assembly Needed
Width
22 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521197
Zoro #
G222359402
UPC #
-
Country of Origin
India
Dimensions
Depth
15 in
Height
30 in
Width
22 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table
Color
White
Description
Good looking design and practical styling meet to form this 30-inch white solid wood distressed one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 30-inch h x 22-inch w x 15-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.