Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White Solid Wood Distressed Three Drawer Nightstand

  • Mfr # 521193

  • Zoro # G822359772


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Assembly Required
No Assembly Needed
Application Type
No
Width
30 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521193
Zoro #
G822359772
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
30 in
Depth
17 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No
Color
White

Description

Our 30-inch white solid wood distressed three drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 30-inch h x 30-inch w x 17-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.