
30" White Solid Wood Five Drawer Chest
Mfr # 524127
Zoro # G122346724
product price: $1,281.99
/eaKey Features
Width (in)
30 in
Height (in)
48 in
Depth (in)
18 in
Commercial Use
No
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524127
Zoro #
G122346724
UPC #
-
Country of Origin
Indonesia
Dimensions
Width (in)
30 in
Height (in)
48 in
Depth (in)
18 in
Details
Commercial Use
No
Color
White
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
Dresser
Description
Add personality to your bedroom style and a feeling of coziness with this 30" white solid wood five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 48" H x 30" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.