Shop HOMEROOTS
See all product information
Create Account
30" White Solid Wood Four Drawer Combo Dresser
Mfr # 489582
Zoro # G022906806
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Commercial Use
Yes
Material
Solid Wood
Soft Close or Self Close Drawer Glides
No
Doors Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489582
- Zoro #
- G022906806
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 16 in
- Length
- 30 in
- Width
- 35 in
- Size
- No
Details
- Commercial Use
- Yes
- Material
- Solid Wood
- Soft Close or Self Close Drawer Glides
- No
- Doors Included
- Yes
- Dresser Orientation
- Vertical
- Wood Species
- Eucalyptus
- Assembly Required
- Full Assembly Needed
- Hutch Included
- No
- Style
- Formal
- Number of Interior Shelves
- 1
- Number of Drawers
- 4
- Dovetail Drawer Joints
- No
- Item
- Dressers
- Dresser Type
- Combo Dresser
- Capacity
- 13 lb
- Felt Lined Drawers
- No
- Color
- White
Description
Make your room functional and visually enticing with this masterful 35" white solid wood four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 30" H x 35" W x 16" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.