Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White Three Drawer Dresser

  • Mfr # 533811

  • Zoro # G422375363


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
32 in
Depth
16 in
Assembly Required
Full Assembly Needed
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533811
Zoro #
G422375363
UPC #
-
Country of Origin
Brazil

Dimensions

Height
32 in
Depth
16 in
Width
30 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Dresser
Application Type
Yes
Material
Manufactured Wood

Description

This 30-inch white three drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 32-inch H x 30-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.