Shop HOMEROOTS
See all product information
Create Account
30" White Wood Corner Computer Desk
Mfr # 553552
Zoro # G622911057
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
30 in
Overall Depth
29 in
Overall Height
29.1 in
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553552
- Zoro #
- G622911057
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Overall Height
- 29.1 in
- Size
- Medium
- Height Adjustable
- No
Details
- Type
- Computer Desk
- Item
- Desks
- Finish
- Satin
- Color
- Black
- Material
- Manufactured Wood
- Style
- Contemporary
- Commercial Use
- Yes
- Shape
- Corner Desk
- Base Material
- Manufactured Wood
- Gaming Configuration
- No
- Reversible Orientation
- No
- Assembly Required
- Full Assembly Needed
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 67 lb
- Cabinets Included
- No
Description
This 30-inch white wood corner computer desk will help to turn your office space into an executive suite. This 30-inch white wood corner computer desk is a great way to bring maximum amount of desk in a minimal amount of space to your living room, home office or bedroom. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.1-inch h x 30-inch w x 29-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.