30" White Wood Lighted Five Drawer Dresser
- Mfr # 714275
- Zoro # G522909680
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 lb
Material
Solid and Manufactured Wood
Wood Species
Oak
Doors Included
No
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714275
- Zoro #
- G522909680
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 53.1 in
- Size
- Yes
- Depth
- 15.75 in
- Width
- 30.3 in
Details
- Capacity
- 20 lb
- Material
- Solid and Manufactured Wood
- Wood Species
- Oak
- Color
- White
- Doors Included
- No
- Felt Lined Drawers
- No
- Number of Drawers
- 5
- Commercial Use
- No
- Hutch Included
- No
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Item
- Dressers
- Dresser Orientation
- Vertical
- Dresser Type
- Standard Dresser
- Finish
- Matte
- Soft Close or Self Close Drawer Glides
- Yes
- Dovetail Drawer Joints
- No
Description
This 30-inch white wood lighted five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 53.10-inch h x 30.30-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.