Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" White Wood Two Drawers Filing Cabinet

  • Mfr # 568311

  • Zoro # G422346639


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
31 in
Overall Depth
19 in
Material
Manufactured Wood
Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568311
Zoro #
G422346639
UPC #
-
Country of Origin
China

Dimensions

Width
31 in
Overall Depth
19 in
Height
29.5 in

Details

Application Type
No
Item
Filing Cabinet
Material
Manufactured Wood
Color
White
Assembly Required
Full Assembly Needed

Description

The 30-inch white wood two drawers filing cabinet combines modern design with practical functionality. Crafted from high-quality manufactured wood, this cabinet features a sleek white finish that effortlessly complements any decor. With two drawers included, it provides ample storage space for organizing important documents and files. The contemporary style enhances your office or home workspace, making it both stylish and efficient. This filing cabinet is perfect for those seeking to maximize their organization while maintaining an elegant aesthetic. Its compact dimensions make it easy to fit into smaller areas, offering versatility without compromising on storage capacity. Elevate your home or office with this essential addition to your furniture collection. 29.5-inch h x 31-inch w x 19-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.