
30" x 24" Balcony View Black and White Photo Real Canvas Wall Art
Mfr # 399020
Zoro # G022891942
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Set Type
Single Piece Item
Commercial Use
No
Color
Gray
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399020
Zoro #
G022891942
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
1.25 in
Length
30 in
Details
Shape
Rectangle
Set Type
Single Piece Item
Commercial Use
No
Color
Gray
Art Type
Print
Subject
Scenic & Cityscapes
Primary Art Material
Canvas
Material
Polyester
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Wall Mounting Hardware Included
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this 30 inches x 24 inches balcony view black and white photo real canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.