30" X 24" Houdini King Of Cards Vintage Magic Poster Wall Art

  • Mfr # 393339

  • Zoro # G522889166


product price:  $37.99
/ea

Key Features

Finish
Matte
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Width
24 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
393339
Zoro #
G522889166
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
0.1 in
Length
30 in

Details

Finish
Matte
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Item
Wall Art
Set Type
Single Piece Item
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Subject
Entertainment
Art Type
Print
Shape
Rectangle
Color
Cream, Red
LED/Illuminated
No
Commercial Use
Yes
Material
Paper

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 24 inches W x 0.1 inches D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.