
30" x 24" Watercolor Walk in the City Canvas Wall Art
Mfr # 399034
Zoro # G322890201
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Length
30 in
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399034
Zoro #
G322890201
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Depth
1.25 in
Width
24 in
Details
Commercial Use
No
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Color
Blue
Art Type
Print
Material
Polyester
Subject
Cities & Countries
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Set Type
Single Piece Item
Description
Bring some sizzle to your space with this eye-catching 30 inches x 24 inches watercolor walk in the city canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.