
30" x 30" Abstract Watercolor Horse Canvas Wall Art
Mfr # 398930
Zoro # G422888856
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
30 in
LED/Illuminated
No
Primary Art Material
Canvas
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398930
Zoro #
G422888856
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Depth
1.25 in
Length
30 in
Details
Material
Polyester
LED/Illuminated
No
Item
Wall Art
Primary Art Material
Canvas
Commercial Use
No
Subject
Animals
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Color
Brown
Art Type
Print
Shape
Square
Description
This 30 inches x 30 inches abstract watercolor horse canvas wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.