30" X 30" Black Metal Abstract Lines Round Hanging Dimensional Sculpture

  • Mfr # 483370

  • Zoro # G622885068


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Depth
1.25 in
Length
30 in
Orientation
Horizontal and Vertical
Commercial Use
Yes
Finish Style
No Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483370
Zoro #
G622885068
UPC #
-
Country of Origin
China

Dimensions

Depth
1.25 in
Length
30 in
Size
30" x 29.75" x 1.25"
Width
29.75 in

Details

Item
Wall Decor
Orientation
Horizontal and Vertical
Commercial Use
Yes
Finish Style
No Distressing
Color
Black
Assembly Required
No
Mirrored
No
Fringe/Tassels Included
No
Pattern
Abstract Lines
Style
Modern
Number of Pieces
1
Lighted
No
Hooks Included
No
Wall Decor Type
Hanging Dimensional Sculpture
Construction Method
Handmade
Shape
Circle
Material
Metal
Outdoor Suitability
No

Description

This 30-inch x 30-inch black metal abstract wall decor will add a beautiful decorative accent to your decor. Adding this striking and unique hanging wall sculptural art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous large wall decor option. 30-inch H x 29.75-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.