30" x 30" Blue Pastel Watercolor Cow Unframed Canvas Wall Art

  • Mfr # 398924

  • Zoro # G322888420


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Shape
Square
Assembly Required
No Assembly Needed
Material
Polyester
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398924
Zoro #
G322888420
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Depth
1.25 in

Details

Shape
Square
Assembly Required
No Assembly Needed
Material
Polyester
Commercial Use
No
Number of Pieces Included
1
Primary Art Material
Canvas
LED/Illuminated
No
Subject
Animals
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Subject Pattern
Cow
Color
Blue
Item
Wall Art
Art Type
Print

Description

This happy watercolor cow canvas wall art is the perfect decorative accessory for your home. Printed on the highest quality gallery grade canvas using the French Giclee technique, this square reproduction has the look and feel of fine-art but is on attainable and desirable canvas. Stretched over a natural pinewood frame, this beautiful watercolor cow face in shades of ivory, aqua, brown, and gray will be a stylish addition to your space. 30 inches H x 30 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.