Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" X 30" Gold Metal Circle Abstract Hanging Dimensional Sculpture

  • Mfr # 569443

  • Zoro # G122885681


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Finish
Gold
Fringe/Tassels Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569443
Zoro #
G122885681
UPC #
-
Country of Origin
China

Dimensions

Width
30.25 in
Length
30.25 in
Depth
1.25 in

Details

Style
Modern
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Finish
Gold
Fringe/Tassels Included
No
Color
Gold
Commercial Use
Yes
Orientation
Vertical Only
Lighted
No
Material
Metal
Shape
Circle
Finish Style
No Distressing
Item
Wall Decor
Mirrored
No
Hooks Included
No
Outdoor Suitability
No
Construction Method
Handmade

Description

Add an air of fashion to your room and rejuvenate the space with this 30-inch x 30-inch gold metal circle abstract hanging dimensional sculpture. Easily create a focal point in your room with this large, circular shaped modern decor that features a unique and abstract design. Handmade with care, this piece brings some authenticity to your surroundings. Instantly liven up your space with this art that brings color and dimension to your walls. 30.25-inch h x 30.25-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.