
30" x 30" Watercolor Abstract Gray Blue Flower Canvas Wall Art
Mfr # 398915
Zoro # G022888225
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Set Type
Single Piece Item
Commercial Use
No
Color
Blue
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398915
Zoro #
G022888225
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Depth
1.25 in
Details
Set Type
Single Piece Item
Commercial Use
No
Color
Blue
Art Type
Print
LED/Illuminated
No
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Material
Polyester
Shape
Square
Item
Wall Art
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this 30 inches x 30 inches watercolor abstract gray blue flower canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.