
30" x 30" Watercolor Cutie Bow Tie Fox Canvas Wall Art
Mfr # 398857
Zoro # G822888463
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398857
Zoro #
G822888463
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Depth
1.25 in
Details
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Material
Polyester
Item
Wall Art
LED/Illuminated
No
Art Type
Print
Color
Brown
Commercial Use
No
Shape
Square
Number of Pieces Included
1
Subject
Animals
Description
This 30 inches x 30 inches watercolor cutie bow tie fox canvas wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.