30" x 30" Watercolor Cutie Rabbit in Glasses Canvas Wall Art

  • Mfr # 398854

  • Zoro # G122888682


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Depth
1.25 in
Material
Polyester
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398854
Zoro #
G122888682
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Length
30 in
Width
30 in

Details

Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Material
Polyester
Item
Wall Art
Color
Gray
LED/Illuminated
No
Primary Art Material
Canvas
Art Type
Print
Shape
Square
Subject
Animals
Commercial Use
No
Wall Mounting Hardware Included
Yes

Description

This 30 inches x 30 inches watercolor cutie rabbit in glasses canvas wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.