
30" x 30" Watercolor Shades of Blue Floral Canvas Wall Art
Mfr # 399121
Zoro # G622892912
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Set Type
Single Piece Item
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
399121
Zoro #
G622892912
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Depth
1.25 in
Details
Shape
Square
Set Type
Single Piece Item
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Color
Blue
Material
Polyester
Item
Wall Art
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Art Type
Print
Commercial Use
No
Subject
Plants & Flowers
Description
Unique and decorative, this 30 inches x 30 inches watercolor shades of blue floral canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 30 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.