Shop ROOMMATES
See all product information
Create Account
Harry Potter Glasses Giant Wall Decal
- Mfr # RMK4955GM
- Zoro # G516159152
product price:Â
$
14.69
/ea
Key Features
Color
Multicolor
Material
Vinyl
Width
25.89 in
Length
14.71 in
Application
Peel & Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMK4955GM
- Zoro #
- G516159152
- UPC #
- 34878922294
- Country of Origin
- United States
- Color
- Multicolor
- Material
- Vinyl
- Application
- Peel & Stick
Dimensions
- Width
- 25.89 in
- Length
- 14.71 in
- Depth
- 0.025 in
Description
Decorate your walls with officially licensed Harry Potter magic with this Harry Potter Glasses peel and stick giant wall decal from RoomMates. All essential wizard items, from wand to hat and Hedwig the owl, are included in this oversize decal set, creating awesome wall decor on any fan's feature wall. RoomMates wall decals are an easy and affordable way to decorate in minutes. Reposition or remove them effortlessly with no remaining sticky residue or damage to walls.
- Decal(s) sizes - 25.89 inches x 14.71 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.