
30" x 30" Watercolor Soft Pastel Dogwood Bouquet Canvas Wall Art
Mfr # 398889
Zoro # G422888436
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Color
Blue
Art Type
Print
Commercial Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398889
Zoro #
G422888436
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
30 in
Length
30 in
Details
LED/Illuminated
No
Color
Blue
Art Type
Print
Commercial Use
No
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
Material
Polyester
Item
Wall Art
Shape
Square
Number of Pieces Included
1
Set Type
Single Piece Item
Description
Unique and decorative, this 30 inches x 30 inches watercolor soft pastel dogwood bouquet canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.