Zoro Homepage

31" Aluminum Outdoor

  • Mfr # 576830

  • Zoro # G322353164


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Height
32.3 in
Overall Length
31 in
Overall Width
31 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576830
Zoro #
G322353164
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32.3 in
Overall Length
31 in
Overall Width
31 in

Details

Item
Outdoor Chair
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Material
Olefin, Aluminium, Polyester

Description

Enjoy the good life every day with this fashionable outdoor seating option designed as an arm chair with a modern style. The beige olefin upholstery complements the solid color accent chair pattern, featuring a cushion back for added comfort. Crafted with metal arms and legs in a brown finish, this slipcovered chair boasts a removable cushion cover for easy cleaning. Upholstered in beige, the aluminum frame ensures durability, making it a stylish addition to your outdoor living space. 32.3-inch h x 31-inch w x 31-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.