This item is Discontinued.

Homeroots 31" Beige and Natural Fabric and Solid Wood Bar Height Swivel Bar Chair 632446

31" Beige and Natural Fabric and Solid Wood Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632446
  • Zoro # G522371418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632446
Zoro #
G522371418
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
45.75 in
Overall Length
18 in
Overall Width
21.75 in

Details

Application Type
Yes
Item
Bar Chair
Assembly Required
Partial Assembly Needed

Description

With this 31-inch beige and natural fabric and solid wood bar height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from solid wood in a natural color that is a nice contrast to the beige upholstered seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 45.75-inch h x 21.75-inch w x 18.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.