This item is Discontinued.

Homeroots 31" Black And Clear Glass Door Accent Cabinet With Three Shelves 564863

31" Black And Clear Glass Door Accent Cabinet With Three Shelves (Discontinued)

  • Mfr # 564863
  • Zoro # G622368271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564863
Zoro #
G622368271
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Height
31 in
Overall Width
31 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Item
Cabinet
Application Type
Yes

Description

This 31-inch black and clear glass door accent cabinet with three shelves will be the perfect addition to your dining or living space. Glass doors give this cabinet a luminous and unique designer touch. Its a high quality piece, made from premium grade manufactured wood and glass. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31-inch h x 31-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.