
31" Black And Gray Wood Four Drawer Dresser
Mfr # 643686
Zoro # G522368388
product price:Â $676.99
/eaKey Features
Material
Solid and Manufactured Wood
Height (in)
47.32 in
Depth (in)
16.22 in
Width (in)
31.34 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643686
Zoro #
G522368388
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (in)
47.32 in
Depth (in)
16.22 in
Width (in)
31.34 in
Length
47.32 in
Width
31.34 in
Depth
16.22 in
Size
No
Details
Material
Solid and Manufactured Wood
Item
Dressers
Color
Black, Gray
Assembly Required
No Assembly Needed
Commercial Use
No
Dovetail Drawer Joints
Yes
Wood Species
Rubberwood
Hutch Included
No
Dresser Orientation
Vertical
Doors Included
No
Dresser Type
Standard Dresser
Style
Modern
Soft Close or Self Close Drawer Glides
No
Number of Drawers
4
Finish
Matte
Felt Lined Drawers
No
Capacity
15 lb
Description
Make your room functional and visually enticing with this masterful 31-inch black and gray wood four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 47.32-inch h x 31.34-inch w x 16.22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.