Zoro Homepage

31" Black Bamboo Pierced Round Accent Mirror

  • Mfr # 574043

  • Zoro # G722372154


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Height
31 in
Application Type
No
Width
31 in
Assembly Required
No Assembly Needed
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574043
Zoro #
G722372154
UPC #
-
Country of Origin
China

Dimensions

Height
31 in
Width
31 in

Details

Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Color
Black
Material
Glass

Description

Beautify your space with this 31-inch black bamboo round accent mirror. Framed with bamboo, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 31-inch h x 31-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.