
31" Black Blue And White Solid Wood Pen Duick Hand Painted Model Sail Boat
Mfr # 402009
Zoro # G822884939
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Width
26.5 in
Construction Method
Handmade
Nature Motif
No Nature
Plays Music
No
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402009
Zoro #
G822884939
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
26.5 in
Depth
5 in
Length
30.7 in
Details
Construction Method
Handmade
Nature Motif
No Nature
Plays Music
No
Occasion
No Holiday
Subject
Transportation
Item
Sculptures
Assembly Required
No
Commercial Use
No
Sculpture Type
Model Boat
Color
Black, Blue, White
Design Motif
Not an animal
LED Lighting
No
Hand Painted
Yes
Material
Solid Wood
Description
Bring some sizzle to your space with this eye-catching 31-inch black blue and white solid wood pen duick hand painted model sail boat. This charming decorative accent is expertly hand made of high grade solid wood in a black, blue, and white coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 30.7-inch h x 26.5-inch w x 5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.