Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Black Four Drawer Dresser With Open Shelf

  • Mfr # 544013

  • Zoro # G722369406


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth (in)
15 in
Commercial Use
Yes
Material
Manufactured Wood
Height (in)
43.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544013
Zoro #
G722369406
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
15 in
Height (in)
43.2 in
Width (in)
31.4 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Material
Manufactured Wood
Item
Dresser
Color
Black

Description

Enhance your room into a visually delightful and highly functional space with this 31-inch black four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 43.2-inch H x 31.4-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.