Zoro Homepage

31" Black Heavy Duty Plastic Bar Height Bar Chair

  • Mfr # 520285

  • Zoro # G422367542


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Overall Width
19.5 in
Overall Length
21 in
Overall Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520285
Zoro #
G422367542
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19.5 in
Overall Length
21 in
Overall Height
43 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Bar Chair
Color
Black

Description

Enhance your bar area with this modern 31-inch black heavy duty plastic bar height bar chair perfect for creating a trendy and stylish ambiance. A unique modern abstract partially open back is finished off with a matching black plastic seat, giving this chair a chic monotone look. Designed for use both indoors and out, this chair includes armrests and a footrest for convenience. Add some contemporary style to your space with this premium designer style bar chair. 43-inch h x 19.5-inch w x 21-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.