Zoro Homepage

31" Black Lighted Arch Metal Framed Bathroom Vanity Mirror

  • Mfr # 564853

  • Zoro # G622343506


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
23.58 in
Material
Glass
Color
Black
Height
31.44 in
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564853
Zoro #
G622343506
UPC #
-
Country of Origin
China

Dimensions

Width
23.58 in
Height
31.44 in
Depth
1.57 in

Details

Item
Mirror
Material
Glass
Color
Black

Description

This 31-inch black lighted arch metal framed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bathroom glow with its fantastic frame. The mirror of casual style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 31.44-inch H x 23.58-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.