Zoro Homepage

31" Black Metal Framed Full Length Hanging Mirror

  • Mfr # 564452

  • Zoro # G422358120


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
23.58 in
Color
Black
Material
Glass
Height
31.44 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564452
Zoro #
G422358120
UPC #
-
Country of Origin
China

Dimensions

Width
23.58 in
Height
31.44 in
Depth
0.79 in

Details

Item
Mirror
Color
Black
Material
Glass
Assembly Required
No Assembly Needed
Application Type
No

Description

For checking the daily outfit and brightening up the room, this 31-inch black metal framed full length hanging mirror will be a great addition. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. The mirror of casual style can also bring brightness to your living space. It is an ideal full-length mirror for your bedroom, living room, or dressing room. This mirror can be used in your closet, in your bedroom, or anywhere else in your home to brighten up the space. 31.44-inch H x 23.58-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.