Zoro Homepage

31" Black Metal Framed Standing Mirror

  • Mfr # 564607

  • Zoro # G022342987


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Height
31.44 in
Material
Glass
Depth
1.57 in
Application Type
No
Width
22.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564607
Zoro #
G022342987
UPC #
-
Country of Origin
China

Dimensions

Height
31.44 in
Depth
1.57 in
Width
22.79 in

Details

Material
Glass
Application Type
No
Item
Mirror
Color
Black
Assembly Required
No Assembly Needed

Description

Elevate your space with the timeless charm of this 31-inch black metal framed standing mirror. The classic frame design in sleek black adds a sophisticated touch, making it a perfect addition to any room. With a mirror width of 22.794 inches and a vertical orientation, this rectangular mirror is ideal for checking your outfit or adding depth to your living area. Crafted from durable metal, the standing mirror exudes a casual yet elegant style that complements various decor themes seamlessly. Whether placed in the bedroom, hallway, or living room, this black-framed mirror brings both functionality and style to your home. 31.44-inch H x 22.79-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.