Zoro Homepage

31" Black Metal Framed Standing Mirror

  • Mfr # 564622

  • Zoro # G522363352


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
0.98 in
Width
23.58 in
Application Type
No
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564622
Zoro #
G522363352
UPC #
-
Country of Origin
China

Dimensions

Depth
0.98 in
Width
23.58 in
Height
31.44 in

Details

Color
Black
Application Type
No
Material
Glass
Item
Mirror
Assembly Required
No Assembly Needed

Description

Elevate your space with the timeless appeal of this 31-inch black metal framed standing mirror. The classic rectangle shape and sleek black frame add a touch of elegance to any room. Crafted from metal, this standing mirror boasts a width of 23.58 inches, perfect for a quick glance before heading out. Designed for wall mounting, its vertical orientation effortlessly complements your existing decor with a casual style. Reflecting both light and style, this mirror is a versatile piece that will elevate the aesthetic of your home effortlessly. 31.44-inch H x 23.58-inch W x 0.98-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.