Zoro Homepage

31" Black Metal Two Light Candlestick Table Lamp With Beige Empire Shade

  • Mfr # 524692

  • Zoro # G422345854


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Beige/Black
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524692
Zoro #
G422345854
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Depth
16 in
Height
31 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
Beige/Black

Description

This 31-inch black metal two light candlestick table lamp with beige empire shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a black color. The beige empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 31-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.