Zoro Homepage

31" Black Round Metal Framed Full Length Hanging Mirror

  • Mfr # 564446

  • Zoro # G222353950


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Depth
1.96 in
Width
31.44 in
Material
Glass
Assembly Required
No Assembly Needed
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564446
Zoro #
G222353950
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Width
31.44 in
Height
31.44 in

Details

Material
Glass
Assembly Required
No Assembly Needed
Color
Black
Item
Mirror
Application Type
No

Description

Infuse timeless elegance into your bedroom with the 31-inch black round metal framed full length hanging mirror. The round shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. This mirror can be used in your closet, in your bedroom, or anywhere else in your home to brighten up the space. 31.44-inch H x 31.44-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.